Zoro Homepage

SocketTray, Red, Polypropylene, 123/8in, 1PK

  • Mfr # 48-22-9484T

  • Zoro # G512789414


product price: $28.99
/ea

Key Features

Color
Red
Material
Polypropylene
For Socket Size/Type
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Overall Width
9 in
Number of Rows
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9484T
Zoro #
G512789414
UPC #
045242824168
Country of Origin
China

Dimensions

For Socket Size/Type
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Overall Width
9 in
Overall Depth
12 3/8 in
Overall Height
3 7/8 in

Details

Item
Socket Tray
Color
Red
Material
Polypropylene
Number of Rows
15
Compatible Modular System
PACKOUT(TM)
Number of Posts/Slots
0
Number of Trays
2
For Tool Type
Wrenches
Part of a Modular System
Modular System Part

Description

Red, Socket Tray, Polypropylene, 9 in Overall Width, 12 3/8 in Overall Depth, 3 7/8 in Overall Height, Compatible Modular System PACKOUT(TM), For Socket Size/Type 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Includes Not Applicable, Number of Posts/Slots 0, Number of Rows 15, Number of Trays 2, Part of a Modular System Modular System Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.