Sponge Interface Pad for M12 FUEL Orbital Detail Sander
Mfr # 48-80-5402
Zoro # G812845797
product price: $7.97
/eaKey Features
Overall Thickness
1/2 in
Compatible with Manufacturer Model Number
2531 M12 FUEL(TM) Orbital Detail Sander
Compatible Manufacturer Part Number
2531 M12 FUEL(TM) Orbital Detail Sander
Backup Pad Shape
Triangle
For Use With Mfr. Model Number
2531 M12 FUEL(TM) Orbital Detail Sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-80-5402
Zoro #
G812845797
UPC #
045242645381
Country of Origin
China
Dimensions
Overall Thickness
1/2 in
Overall Length
3 3/4 in
Overall Width
3 5/8 in
Details
Item
Sander Pad
Compatible with Manufacturer Model Number
2531 M12 FUEL(TM) Orbital Detail Sander
Compatible Manufacturer Part Number
2531 M12 FUEL(TM) Orbital Detail Sander
Backup Pad Shape
Triangle
For Use With Mfr. Model Number
2531 M12 FUEL(TM) Orbital Detail Sander
Compatible Manufacturer Model Number
2531 M12 FUEL(TM) Orbital Detail Sander
Color
Black
Number of Vacuum Holes
Non-Vacuum
Connector Type
Hook-and-Loop
Maximum Operating Speed
14,000 OPM
Density
Medium
Device Material
Foam
Abrasive Mount Type
Hook and Loop
Compatible with Manufacturer Model No.
2531 M12 FUEL(TM) Orbital Detail Sander
Compatible with Mfr. Model No.
2531 M12 FUEL(TM) Orbital Detail Sander
Product Type
Disc Backup Pad
For Use with Mfr Model Number
2531 M12 FUEL(TM) Orbital Detail Sander
Compatible Pump Manufacturer Part Number
2531 M12 FUEL(TM) Orbital Detail Sander
Compatible Mfr. Model Number
2531 M12 FUEL(TM) Orbital Detail Sander
For Use With
MILWAUKEE® Mesh Sanding Sheets for MILWAUKEE® M12 FUEL Orbital Detail Sander
Description
Sander Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Triangle, Device Material Foam, Density Medium, Maximum Operating Speed 14,000 OPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 3 3/4 in, Overall Width 3 5/8 in, Overall Diameter Not Applicable, Overall Thickness 1/2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.