Zoro Homepage

Sprayer Tank Assembly, Red/White

  • Mfr # 49-16-19PS

  • Zoro # G516174308


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1/2 in
Compatible Manufacturer Model Number
3019-20
Includes
Easy Access Latches for Quick Tank Swaps, Onboard Measuring Cup
Compatible Product Type
Backpack Sprayer
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-19PS
Zoro #
G516174308
UPC #
045242250059
Country of Origin
China

Dimensions

Overall Length
10 1/2 in
Overall Height
16 1/2 in
Overall Width
15 in
Hose Length
48 in
Wand Length
24 in

Details

Item
Sprayer Tank Assembly
Compatible Manufacturer Model Number
3019-20
Includes
Easy Access Latches for Quick Tank Swaps, Onboard Measuring Cup
Compatible Product Type
Backpack Sprayer
Product Type
Sprayer Tank Assembly
Material
Metal/Plastic
Color
Red, White
Features
Adjustable Spray Pattern; Interchangeable Tips
PSI
140 PSI
Wand Material
Stainless Steel
Sprayer Type
Backpack
Adjustable Nozzle
Yes
Sprayer Tank Material
Plastic
Tank Capacity
4 gal

Description

Sprayer Tank Assembly, Material Metal/Plastic, Includes Easy Access Latches for Quick Tank Swaps, Onboard Measuring Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.