Shop MILWAUKEE TOOL
See all product information
Create Account
Spring Assisted Folding Knife
- Mfr # 48-22-1530,48-22-1535
- Zoro # G404851373
product price:Â
$
62.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Material
Plastic
Handle Color
Camouflage, Red
Blade Length
3 in
Blade Type
Tanto
Grip Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-1530,48-22-1535
- Zoro #
- G404851373
- UPC #
- 045242534494
- Country of Origin
- China
Dimensions
- Blade Length
- 3 in
- Closed Length
- 4 1/2 in
- Handle Length
- 4 1/2 in
- Overall Width
- 1 1/2 in
- Overall Length
- 7 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
- Fits Chest Size
- Flipper for One-Handed Opening, Spring Assisted Mechanism
Description
Folding Knives, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Tanto, Closed Length 4 1/2 in, Features Flipper for One-Handed Opening, Spring Assisted Mechanism, Grip Material Plastic, Handle Color Camouflage, Red, Handle Finish Matte, Handle Length 4 1/2 in, Handle Material Plastic, Handle Style Ergonomic
Restrictions
This item has been restricted from sale in the following states:
DC, DE, HI, IL, MA, MD, MI, MN, MO, NJ, NM, NY, OH, PA, VA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.