
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4855
Zoro #
G202671258
UPC #
45242487615
Country of Origin
Unknown
Dimensions
Shank Size
1/4 in
Hex Shank Size
1/4 in hex
Overall Length
6 in
Length
6.0 Inches
Bit Size
#2
Minimum Chuck Size Required
1/4 in
Bit Sizes
#2
Details
Bit Style
Driver
Number of Pieces
5
Shank Style
Hex
Material
Steel
Fastening Tool Material
Proprietary Heat Treated Steel
Bit Material
Alloy Steel
Drive Type
Hex
Bit Type
Driver
Drive Design
Hex
Screwdriver Bit Type
Power
Set / Individual
Set
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.