Zoro Homepage
This item is Discontinued.
Milwaukee Tool SQ3 Power Bit 48-32-4809

SQ3 Power Bit (Discontinued)

  • Mfr # 48-32-4809
  • Zoro # G802652961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4809
Zoro #
G802652961
UPC #
45242487608
Country of Origin
Unknown

Dimensions

Hex Shank Size
1/4 in
Drill Bit Size
#3
Length
6.0 Inches
Minimum Chuck Size Required
1/4 in

Details

Material
Proprietary Steel
Screwdriver Bit Material
Alloy Steel
Drive Type
Square Recess
Bit Retainer Type
Driver
Number of Pieces
1
Handle Design
Hex
Set / Individual
Individual
Screwdriver Bit Type
Power

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.