
Stabilizer Knee Pad, Foam Pad, HDPE Cap, 1 Straps, Black
Mfr # 48-73-6075
Zoro # G716266957
product price: $64.97
/eaKey Features
Product Type
Knee Pad
Color
Black
Cap Stabilization
Stabilizing Cap
Closure
Hook-and-Loop
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-6075
Zoro #
G716266957
UPC #
045242235247
Country of Origin
China
Dimensions
Size
Universal
Elbow and Knee Pad Size
Universal
Details
Product Type
Knee Pad
Color
Black
Cap Stabilization
Stabilizing Cap
Closure
Hook-and-Loop
Latex Content
Latex Free
Strap Material
Neoprene
Pad Material
Foam
Features
Cinched Hook and Loop Straps, Foam Contours to Knee, Raised Lower Cap
Cap Material
HDPE
Number of Straps
1
Item
Stabilizer Knee Pad
Closure Type
Hook-and-Loop
Material
Neoprene
Description
Stabilizer Knee Pad, Color Black, Size Universal, Features Cinched Hook and Loop Straps, Foam Contours to Knee, Raised Lower Cap, Number of Straps 1, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material HDPE, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.