Zoro Homepage

Staple Gun Kit, 18 ga, 12 V DC

  • Mfr # 2447-20, 48-11-2425

  • Zoro # G915890823


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Magazine Loading
Front
Magazine Capacity
89
Includes
(1) Battery
Handle Type
Over Mold
Tool Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2447-20, 48-11-2425
Zoro #
G915890823
UPC #
045242501076
Country of Origin
Multiple

Dimensions

Includes Depth Control
Depth Control Included
For Staple Leg Length - Minimum
1/4 in
Crown Size
3/8 in
For Staple Width
3/8 in
Overall Height
7 1/4 in
Overall Width
2 1/2 in
For Staple Leg Length - Maximum
9/16 in
Overall Length
7 1/4 in

Description

Staple Gun Kit, Cordless, Voltage 12 V DC, Firing Mode Combination, For Staple Gauge 18 ga, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 89, Clinch Direction Not Applicable, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Plastic, Overall Length 7 1/4 in, Overall Width 2 1/2 in, Overall Height 7 1/4 in, Wireless Tool Tracking No, Standards CSA Certified, ETL Listed, UL Listed, Tool Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.