Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun Kit, 18 ga, 12 V DC

  • Mfr # 2448-20, MNM1-600

  • Zoro # G315890805


product price: $305.64
/ea
Free Shipping & Returns

Key Features

Tool Weight
5 lb
Handle Type
Pistol Grip
Includes
1 in Insulated Cable Staples (MNM1-600)
Voltage
12 V DC
Magazine Loading
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448-20, MNM1-600
Zoro #
G315890805
UPC #
045242571680
Country of Origin
China

Dimensions

Overall Height
11 5/8 in
For Staple Width
3/4 in
For Staple Leg Length - Minimum
1 in
Overall Width
2 5/8 in
For Staple Leg Length - Maximum
1 in
Overall Length
6 1/2 in
Includes Depth Control
No Depth Control
Crown Size
3/4 in

Details

Tool Weight
5 lb
Item
Staple Gun Kit
Handle Type
Pistol Grip
Includes
1 in Insulated Cable Staples (MNM1-600)
Voltage
12 V DC
Magazine Loading
Bottom
Magazine Capacity
45
Motor Type
Brushed
Number of Batteries Included
0
Includes Battery
Tool Only
7 Combo Manufacturing Model Number
MNM1-600
Standards
CUL Approved, UL Listed
Housing Material
Glass-Filled Nylon
Battery Chemistry
Li-Ion
For Staple Type
Insulated
Battery Platform
M12(TM)
For Staple Gauge
18 ga
Includes Case
Case Not Included
Firing Mode
Sequential
Features
Battery Fuel Gauge, Coil-Spring Mechanism Consistently Sinks the Staples to the Appropriate Depth, Compact Size, Dry Fire Lock Out, Fires 1,200 Staples Per Charged M12 Cp2.0 Battery, Fits All M12(TM) Batteries, Improves Speed of Staple Installation Completing Rough-Ins 2X Faster Than When Using a Hammer, Increased Productivity, LED Work Light, Moveable Cable Guides, Part of the M12(TM) System Featuring Over 100+ Tools, Reversible Belt Hook, Staple Compatibility, Staple Viewing Window, Two-Finger Trigger
Number of Chargers Included
0
Battery Series
M12(TM) REDLITHIUM(TM)
Power Source
Cordless
Tool Series
M12(TM)
7 Combo Product Type
1 in Insulated Cable Staples
Staple Capacity
45
Wireless Tool Tracking
No
Drive Type
Standard
Built-In Light Type
Individual Light(s)

Description

Staple Gun Kit, Cordless, Voltage 12 V DC, Firing Mode Sequential, For Staple Gauge 18 ga, For Staple Type Insulated, For Staple Width 3/4 in, Staple Capacity 45, Clinch Direction Not Applicable, Drive Type Standard, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Glass-Filled Nylon, Overall Length 6 1/2 in, Overall Width 2 5/8 in, Overall Height 11 5/8 in, Wireless Tool Tracking No, Standards CUL Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.