Zoro Homepage

Staple Gun Kit, 18 ga, 18 V DC

  • Mfr # 2749-20, 48-11-1835

  • Zoro # G915891349


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 3.0 Ah
Handle Type
D-Handle
Includes
(2) Contact Tips, (1) Battery, Reversible Belt Hook
Voltage
18 V DC
Tool Weight
5.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2749-20, 48-11-1835
Zoro #
G915891349
UPC #
045242543038
Country of Origin
China

Dimensions

Includes Depth Control
Depth Control Included
For Staple Width
1/4 in
Overall Height
10 3/4 in
Overall Length
11 in
For Staple Leg Length - Minimum
3/8 in
Crown Size
1/4 in
For Staple Leg Length - Maximum
1 1/2 in
Overall Width
3 1/2 in

Details

Battery Capacity
(1) 3.0 Ah
Handle Type
D-Handle
Includes
(2) Contact Tips, (1) Battery, Reversible Belt Hook
Voltage
18 V DC
Tool Weight
5.4 lb
Magazine Loading
Front
Item
Staple Gun Kit
Magazine Capacity
108
Includes Case
Case Not Included
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Number of Batteries Included
1
For Staple Gauge
18 ga
Number of Chargers Included
0
Battery Platform
M18(TM)
Standards
UL Listed
Staple Capacity
108
Battery Manufacturing Model Number
48-11-1835
Motor Type
Brushless
Power Source
Cordless
Features
On/Off Power Button
Tool Series
M18 FUEL(TM)
Built-In Light Type
Individual Light(s)
For Staple Type
Crowned
Wireless Tool Tracking
No
Firing Mode
Combination
Battery Series
M18(TM) REDLITHIUM(TM)

Description

Staple Gun Kit, Cordless, Voltage 18 V DC, Firing Mode Combination, For Staple Gauge 18 ga, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 108, Number of Batteries Included 1, Battery Capacity (1) 3.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Overall Length 11 in, Overall Width 3 1/2 in, Overall Height 10 3/4 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 5.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.