Zoro Homepage

Staple Gun Kit, 9 ga, 18 V DC

  • Mfr # 2843-20, MPU112-960

  • Zoro # G715891310


product price: $861.14
/ea
Free Shipping & Returns

Key Features

Includes
Staples
Voltage
18 V DC
Handle Type
Pistol Grip
Magazine Loading
Bottom
Magazine Capacity
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2843-20, MPU112-960
Zoro #
G715891310
UPC #
045242754601
Country of Origin
China

Dimensions

Includes Depth Control
Depth Control Included
For Staple Leg Length - Maximum
2 in
Overall Width
4 5/16 in
For Staple Leg Length - Minimum
1 1/2 in
For Staple Width
1/2 in
Overall Height
12 1/2 in
Overall Length
14 7/8 in
Crown Size
1/2 in

Description

Staple Gun Kit, Cordless, Voltage 18 V DC, Firing Mode Sequential, For Staple Gauge 9 ga, For Staple Type Fencing, For Staple Width 1/2 in, Staple Capacity 600, Clinch Direction Not Applicable, Drive Type Standard, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Glass-Filled Nylon, Overall Length 14 7/8 in, Overall Width 4 5/16 in, Overall Height 12 1/2 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 9.8 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.