Zoro Homepage

Staple Gun Kit, 9 ga, 18 V DC

  • Mfr # 2843-20, MPU134-960

  • Zoro # G715891389


product price: $874.69
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol Grip
Voltage
18 V DC
Magazine Loading
Bottom
Tool Weight
9.8 lb
Magazine Capacity
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2843-20, MPU134-960
Zoro #
G715891389
UPC #
045242754601
Country of Origin
China

Dimensions

Overall Width
4 5/16 in
For Staple Leg Length - Minimum
1 1/2 in
For Staple Width
1/2 in
For Staple Leg Length - Maximum
2 in
Overall Length
14 7/8 in
Includes Depth Control
Depth Control Included
Overall Height
12 1/2 in
Crown Size
1/2 in

Details

Handle Type
Pistol Grip
Voltage
18 V DC
Magazine Loading
Bottom
Item
Staple Gun Kit
Tool Weight
9.8 lb
Magazine Capacity
45
Includes
Staples
Battery Chemistry
Li-Ion
For Staple Gauge
9 ga
Housing Material
Glass-Filled Nylon
Staple Capacity
600
Tool Series
M18(TM)
Number of Batteries Included
0
Firing Mode
Sequential
For Staple Type
Fencing
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Includes Battery
Tool Only
7 Combo Manufacturing Model Number
MPU134-960
Wireless Tool Tracking
No
Features
6X Faster Application Speed, Easiest Way to Staple, Up to 600 Staples Per Charge
Battery Platform
M18(TM)
Number of Chargers Included
0
Standards
UL Listed
Includes Case
Case Not Included
7 Combo Product Type
Staples
Built-In Light Type
Individual Light(s)
Drive Type
Standard

Description

Staple Gun Kit, Cordless, Voltage 18 V DC, Firing Mode Sequential, For Staple Gauge 9 ga, For Staple Type Fencing, For Staple Width 1/2 in, Staple Capacity 600, Clinch Direction Not Applicable, Drive Type Standard, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Glass-Filled Nylon, Overall Length 14 7/8 in, Overall Width 4 5/16 in, Overall Height 12 1/2 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 9.8 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.