
Storage Bag for Track Saw Guide Rails
Mfr # 48-08-0576
Zoro # G507458691
product price: $79.00
/ea
Free Shipping & Returns
Key Features
For Use With
Milwaukee(R) 31 in and 55 in Guide Rails
Length
58 in
Material
Nylon
Overall Length
58 in
Product Type
Guide Rail Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-08-0576
Zoro #
G507458691
UPC #
045242587025
Country of Origin
China
Dimensions
Length
58 in
Overall Length
58 in
Details
Item
Guide Rail Bag
For Use With
Milwaukee(R) 31 in and 55 in Guide Rails
Material
Nylon
Product Type
Guide Rail Bag
Compatible Product Type
Milwaukee(R) 31 in and 55 in Guide Rails
Compatible Brand
Milwaukee
Description
The MILWAUKEE Guide Rail Bag is designed for use with Milwaukee 31" and 55" guide rails. Durable outer material handles tough transportation conditions and an adjustable carry strap makes it easy and comfortable to take your tracks anywhere the job takes you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.