Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Case for Milwaukee U Style Dies

  • Mfr # 49-16-CASE

  • Zoro # G3112439


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Includes
Color Coded Die Labels
Color
Red
Material
Plastic
Features
Holds 15 Sets of Milwaukee U Dies: Keeps Dies Neat and Organized; Improves Ease of Die Selection
For Use With
U Style Dies for 600 MCM Crimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-CASE
Zoro #
G3112439
UPC #
045242339389
Country of Origin
China

Dimensions

Length (In.)
10 5/8 in
Depth (In.)
2 1/2 in
Height (In.)
7 13/16 in
Width (In.)
2 1/2 in
Overall Height
7 7/8 in
Overall Depth
2 1/2 in
Overall Width
2 1/2 in

Details

Includes
Color Coded Die Labels
Color
Red
Material
Plastic
Features
Holds 15 Sets of Milwaukee U Dies: Keeps Dies Neat and Organized; Improves Ease of Die Selection
For Use With
U Style Dies for 600 MCM Crimper
Number of Pockets
0
Item
Tool Case
Number of Pockets (Outside)
0
Type
Hard Sided Case
Number of Pockets (Inside)
0
Locking System
None
Number of Compartments
15
Includes Wheels
No
Compatible with Manufacturer Model No.
Milwaukee U Style Dies
Compatible with Manufacturer Model Number
Milwaukee U Style Dies
Compatible Manufacturer Part Number
Milwaukee U Style Dies
Compatible Mfr. Model Number
Milwaukee U Style Dies
Compatible Manufacturer Model Number
Milwaukee U Style Dies

Description

Tool Case, Compatible with Manufacturer Model Number Milwaukee U Style Dies, Material Plastic, Product Type Crimping Die Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.