Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Auger For 5/8 in. & 3/4 in. Drum Cable

  • Mfr # 48-53-2830

  • Zoro # G4563118


product price: $42.97
/ea

Key Features

For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Connection Size
5/8 in, 3/4 in
Size
8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2830
Zoro #
G4563118
UPC #
045242537068
Country of Origin
China

Dimensions

Connection Size
5/8 in, 3/4 in
Size
8 in
Overall Length
8 in
Maximum Drain Line Inside Diameter
8 in
Auger Length
8 in
Minimum Drain Line Inside Diameter
1 in

Details

Item
Straight Auger
For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Number of Pieces
1
Number of Blades
0
Features
RUST GUARD Plating
Drain Line Capacity I.D.
1 in to 8 in
Product Type
Augers
Application
MX FUEL Sewer Drum Machine
Auger Types Included
Straight Auger
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Compatible Cable Core Type
Inner Core
Head Type
Straight Auger
Compatible Cleaner Series
MX FUEL Drum Machines

Description

Straight Auger, Head Type Straight Auger, Compatible Cleaner Series MX FUEL Drum Machines, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 1 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Application MX FUEL Sewer Drum Machine, Auger Length 8 in, Auger Types Included Straight Auger, Compatible Cable Core Type Inner Core, Features RUST GUARD Plating, For Use With Mfr. No. MXF500, MXF501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.