
Straight Cutting Aviation Snips
Mfr # 48-22-4560
Zoro # G815453159
product price: $15.97
/eaKey Features
Overall Length
9.88 in
Handle Color
Yellow; Red
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Grip Type
Comfort Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4560
Zoro #
G815453159
UPC #
045242833313
Country of Origin
Viet Nam
Dimensions
Overall Length
9.88 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Handle Length
6.52 in
Blade Length
1.5 in
Details
Item
Aviation Snip
Handle Color
Yellow; Red
Shop By
Hot Buys
Grip Type
Comfort Grip
Cutting Direction
Straight
Blade Material
Steel
Snip Type
Aviation Snips
Spring Assist Handle
No
Cutting Edge Type
Serrated
Material Application
Aluminum, Metal, Thin Metal
Handle Material
Rubber
Grip Material
TPR
Material Cut
Thin Metal
Lockable Blade
Yes
Handle Type
Comfort Grip
Capacity
18 ga
Description
Straight Cutting Aviation Snips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.