Straight Flute Tap, M10x1.25, 3 in
- Mfr # 49-57-5153
- Zoro # G811208296
product price:Â
$
10.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
Carbon Steel
Thread Direction
Right Hand
Tap Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-57-5153
- Zoro #
- G811208296
- UPC #
- 045242778461
- Country of Origin
- China
- Item
- Straight Flute Tap
- Tap Chamfer
- Plug
- Number of Flutes
- 4
- Tap Material
- Carbon Steel
- Thread Direction
- Right Hand
- Tap Finish
- Black Oxide
- Tap Style
- Straight Flute
- Features
- Thread Pitch
- 1.25 mm
- Measurement System
- Metric
- Thread Standard
- Metric
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel
- Class of Fit
- 2B
- Shank Type - Machining
- Straight
- Secondary Material Application
- Aluminum, Brass, Steel
- Shank Type
- Straight
- Impact Rated
- Not Impact Rated
- Tap Application
- Through Hole
Dimensions
- Overall Length
- 3 in
- Thread Length
- 31.75 mm
- Thread Size
- M10x1.25
- Drill Bit Size
- 10.00 mm
- Shank Diameter
- 0.28 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight Flute Plug Tap, Thread Size M10 x 1.25 mm, Metric, Plug, Overall Length 0.06 lb, Carbon Steel, Black Oxide, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size Not Applicable, Thread Limit Not Applicable, Class of Fit 2A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.