Straight Flute Tap, M10x1.5, 3 in
- Mfr # 49-57-5152
- Zoro # G211208483
product price:Â
$
10.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tap Chamfer
Plug
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Thread Length
31.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-57-5152
- Zoro #
- G211208483
- UPC #
- 045242778454
- Country of Origin
- China
Dimensions
- Thread Length
- 31.75 mm
- Overall Length
- 3 in
- Drill Bit Size
- 10.00 mm
- Thread Size
- M10x1.5
- Shank Diameter
- 0.28 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight Flute Plug Tap, Thread Size M10 x 1.50 mm, Metric, Plug, Overall Length 3.0000 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size Not Applicable, Thread Limit Not Applicable, Class of Fit 2A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.