Shop MILWAUKEE TOOL
See all product information
Create Account
Straight Flute Tap, M12x1.5, 3.25 in
- Mfr # 49-57-5159
- Zoro # G711208365
product price:Â
$
12.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tap Chamfer
Plug
Number of Flutes
4
Overall Length
3.25 in
Tap Style
Straight Flute
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-57-5159
- Zoro #
- G711208365
- UPC #
- 045242778522
- Country of Origin
- China
Dimensions
- Overall Length
- 3.25 in
- Thread Length
- 38.1 mm
- Drill Bit Size
- 12.00 mm
- Thread Size
- M12x1.5
- Shank Diameter
- 0.315 in
- Wire Rope Length
- 3.25 in
- Length
- 3.25 in
Description
Straight Flute Plug Tap, Thread Size M12 x 1.50 mm, Metric, Plug, Overall Length 3 1/4 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 38.1 mm, 75 Percent Thread Drill Size Not Applicable, Thread Limit Not Applicable, Class of Fit 2A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.