Straight Flute Taper Tap
Mfr # 49-57-5293
Zoro # G811208500
product price: $27.97
/eaKey Features
Tap Chamfer
Taper
Number of Flutes
4
Tap Style
Straight Flute
Overall Length
3 1/4 in
Tap Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-5293
Zoro #
G811208500
UPC #
045242778812
Country of Origin
China
Dimensions
Overall Length
3 1/4 in
Thread Length
1.5 in
Drill Bit Size
1/2 in
Thread Size
1/2"-14
Details
Item
Straight Flute Taper Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
Carbon Steel
Thread Direction
Right Hand
Tap Finish
Black Oxide
Measurement System
Fractional Inch
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Features
Threads per Inch
14
Thread Standard
NPT
Class of Fit
2A
Shank Type - Machining
Straight
Description
Straight Flute Taper Tap, Thread Size 1/2 In.-14, NPT, Taper, Overall Length 3 1/4 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1.5 in, 75 Percent Thread Drill Size Not Applicable, Thread Limit Not Applicable, Class of Fit 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.