Zoro Homepage

Straight Flute Taper Tap

  • Mfr # 49-57-5294

  • Zoro # G611208489


product price: $37.79
/ea

Key Features

Tap Chamfer
Taper
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3 1/2 in
Tap Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5294
Zoro #
G611208489
UPC #
045242778836
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Thread Length
1.5 in
Thread Size
3/4"-14
Drill Bit Size
3/4 in

Details

Item
Straight Flute Taper Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Material
Carbon Steel
Tap Finish
Black Oxide
Thread Direction
Right Hand
Tap Style
Straight Flute
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Threads per Inch
14
Features
Measurement System
Fractional Inch
Thread Standard
NPT
Class of Fit
2A
Shank Type - Machining
Straight

Description

Straight Flute Taper Tap, Thread Size 3/4 In.-14, NPT, Taper, Overall Length 3 1/2 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1.5 in, 75 Percent Thread Drill Size Not Applicable, Thread Limit Not Applicable, Class of Fit 2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.