Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Trimmer, 18 V DC, 1.7 hp, Cordless

  • Mfr # 3046-20

  • Zoro # G916036909


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Shaft Length
70.5 in
Power Source
Cordless
Sound Level
82.8 dBA
Battery Model Number
HD12.0, XC8.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046-20
Zoro #
G916036909
UPC #
045242875801
Country of Origin
China

Dimensions

Shaft Length
70.5 in
Tool Length
69 1/2 in
Tool Height
9 1/4 in
Line Diameter
0.08 in, 0.1 in
Tool Width
4 1/2 in
Cutting Width
16 in

Details

Number of Speeds
3
Power Source
Cordless
Sound Level
82.8 dBA
Battery Model Number
HD12.0, XC8.0
Motor Type
Brushless
Tool Weight
9.9 lb
Attachment System Compatible
Attachment Capable
Item
String Trimmer
Line Advance
Bump
Horsepower
1.7 hp
Voltage
18 V DC
Speed Settings
Variable
Anti-Vibration Handle
Yes
Shaft Type
Fixed Shaft
Equivalent Gas Engine Displacement
31 cc
Includes
Pre-Wound 0.095 in Trimmer Line
Battery Platform
M18(TM)
Product Type
Cordless String Trimmer
Bare Tool/Battery Included
Bare Tool
Tool Series
M18 FUEL(TM)
Number of Batteries to Operate
1
Housing Material
Glass Filled Nylon
Features
Dual Trimmer Line; Rust Resistant

Description

String Trimmer, Power Source Cordless, Cutting Width 14 to 16 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Fixed Shaft, Shaft Length 70-1/2 in, Attachment System Compatible Attachment Capable, Sound Level 82.8 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.