Zoro Homepage

String Trimmer, 9.1 lb, Cordless, 18V DC

  • Mfr # 2828-20E

  • Zoro # G822412460


product price: $179.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2828-20E
Zoro #
G822412460
UPC #
45242495795
Country of Origin
Mexico

Description

String Trimmer, Power Source Cordless, Cutting Width 16 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Shaft Type Straight, Shaft Length 73.6 in, Attachment System Compatible Not Capable, Sound Level 88 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 27 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.