Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool String Trimmer and Attachments, Straight 2825-21ST,49-16-2718,49-16-2719,49-16-27

String Trimmer and Attachments, Straight (Discontinued)

  • Mfr # 2825-21ST,49-16-2718,49-16-2719,49-16-27
  • Zoro # G410723862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825-21ST,49-16-2718,49-16-2719,49-16-27
Zoro #
G410723862
UPC #
045242548378
Country of Origin
Multiple

Dimensions

Shaft Length
40 in

Details

Item
String Trimmer and Attachments
Includes
String Trimmer, Edger Attachment, Hedge Trimmer Attachment, Pole Saw Attachment, Brush Cutter Attachment, Battery, Charger
Engine
Battery Powered
Engine Displacement
Not Gas Powered
Run Time
60 min
Included Charger
45LD79
Charge Time
1.5 hr
Shaft Type
Straight
Battery Type
Li-Ion
Charger Replacement
45LD79
Voltage
18V DC
Includes Battery
Yes

Description

String Trimmer and Attachments, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.