Zoro Homepage

String Trimmer Kit, 18 V DC, 1.7 hp

  • Mfr # 3046-21HD

  • Zoro # G316036905


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Includes
8 in Edger Blade, HD12.0 Battery Pack, Pre-Wound 0.095 in Trimmer Line, Rapid Charger
Power Source
Cordless
Battery Platform
M18(TM)
Speed Settings
Variable
Product Type
Cordless String Trimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046-21HD
Zoro #
G316036905
UPC #
045242379309
Country of Origin
China

Dimensions

Cutting Width
14 to 16 in
Tool Width
4 1/2 in
Tool Length
69 1/2 in
Tool Height
9 1/4 in
Shaft Length
70-1/2 in
Line Diameter
0.08 in, 0.1 in

Details

Includes
8 in Edger Blade, HD12.0 Battery Pack, Pre-Wound 0.095 in Trimmer Line, Rapid Charger
Power Source
Cordless
Battery Platform
M18(TM)
Item
String Trimmer Kit
Speed Settings
Variable
Product Type
Cordless String Trimmer
Battery Model Number
XC12.0
Anti-Vibration Handle
Yes
Number of Batteries to Operate
1
Charger Model Number
48-59-1808
Line Advance
Bump
Motor Type
Brushless
Tool Weight
13.5 lb
Equivalent Gas Engine Displacement
31 cc
Sound Level
82.8 dBA
Bare Tool/Battery Included
Battery Included
Shaft Type
Fixed Shaft
Number of Speeds
3
Horsepower
1.7 hp
Voltage
18 V DC
Attachment System Compatible
Attachment Capable
Number of Chargers Included
1
Number of Batteries Included
2
Battery Capacity
(2) 12.0 Ah
Tool Series
M18 FUEL(TM)
Housing Material
Glass Filled Nylon
Features
Dual Trimmer Line; Rust Resistant

Description

String Trimmer Kit, Power Source Cordless, Cutting Width 14 to 16 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Fixed Shaft, Shaft Length 70-1/2 in, Attachment System Compatible Attachment Capable, Sound Level 82.8 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity (2) 12.0 Ah, Motor Type Brushless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.