
String Trimmer Line, Red, 1/16 in H
Mfr # 49-16-2810
Zoro # G215991336
product price: $21.97
/pk 5, $4.39/eaKey Features
Material
Nylon
Diameter
0.08 in
Trimmer Line Shape
Twisted
Overall Length
10 7/16 ft
Product Type
String Trimmer Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2810
Zoro #
G215991336
UPC #
045242293797
Country of Origin
United States
Dimensions
Diameter
0.08 in
Overall Length
10 7/16 ft
Overall Width
1/16 in
Overall Height
1/16 in
Length
300 in
Details
Item
String Trimmer Line
Material
Nylon
Trimmer Line Shape
Twisted
Product Type
String Trimmer Line
Compatible Product Type
String Trimmer
Compatible Manufacturer Number
3006-20, 3016-20ST, 3046-20
Color
Red
Trimmer Line Count
Dual
For Use With
3016-20ST; 3046-20
Includes
(5) 0.080" x 25' Pre-Cut Twisted Trimmer Line
Description
String Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.08 in, Material Nylon, Compatible Manufacturer Number 3006-20, 3016-20ST, 3046-20, Trimmer Line Shape Twisted, Overall Length 10 7/16 ft, Compatible Grainger Part Number 814L43, 844R83, 878NY5, Compatible Product Type String Trimmer, Overall Height 1/16 in, Overall Width 1/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.