
String Trimmer Line, Red, 1/16 in H
Mfr # 49-16-2811
Zoro # G615991332
product price: $24.97
/eaKey Features
Material
Nylon
Diameter
0.08 in
Overall Width
1/16 in
Product Type
String Trimmer Line
Trimmer Line Shape
Twisted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2811
Zoro #
G615991332
UPC #
045242293803
Country of Origin
United States
Dimensions
Diameter
0.08 in
Overall Width
1/16 in
Overall Length
26 11/16 ft
Overall Height
1/16 in
Length
320 ft
Details
Material
Nylon
Item
String Trimmer Line
Product Type
String Trimmer Line
Trimmer Line Shape
Twisted
Compatible Product Type
String Trimmer
Color
Red
Compatible Manufacturer Number
3006-20, 3016-20ST, 3046-20
Recommended Safety Equipment
Work Gloves; Safety Glasses
For Use With
3016-20ST; 3046-20
Includes
(1) 0.080 x 320' (1lb) Twisted Trimmer Line
Description
String Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.08 in, Material Nylon, Compatible Manufacturer Number 3006-20, 3016-20ST, 3046-20, Trimmer Line Shape Twisted, Overall Length 26 11/16 ft, Compatible Grainger Part Number 814L43, 844R83, 878NY5, Compatible Product Type String Trimmer, Overall Height 1/16 in, Overall Width 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.