Zoro Homepage

String Trimmer Line, Red, 1/8 in H

  • Mfr # 49-16-2814

  • Zoro # G415991341


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Diameter
0.105 in
Material
Nylon
Overall Length
76 11/16 ft
Compatible Product Type
String Trimmer
Overall Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2814
Zoro #
G415991341
UPC #
045242293865
Country of Origin
United States

Dimensions

Diameter
0.105 in
Overall Length
76 11/16 ft
Overall Width
1/8 in
Overall Height
1/8 in
Length
900 ft

Details

Item
String Trimmer Line
Material
Nylon
Compatible Product Type
String Trimmer
Product Type
String Trimmer Line
Trimmer Line Shape
Twisted
Compatible Manufacturer Number
3006-20, 3016-20ST, 3046-20
Color
Red
For Use With
3016-20ST; 3046-20
Recommended Safety Equipment
Work Gloves; Safety Glasses
Includes
(1) 0.105 x 900' (5lb) Twisted Trimmer Line

Description

String Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.105 in, Material Nylon, Compatible Manufacturer Number 3006-20, 3016-20ST, 3046-20, Trimmer Line Shape Twisted, Overall Length 76 11/16 ft, Compatible Grainger Part Number 814L43, 844R83, 878NY5, Compatible Product Type String Trimmer, Overall Height 1/8 in, Overall Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.