
Structured Bag + Tool Box, Black, Red, Ballistic Nylon, 65 Pockets
Mfr # 48-22-8316, 48-22-8424
Zoro # G615079054
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Ballistic Nylon
Features
All Metal Hardware, Impact Resistant Molded Base Attaches to Other Packout Products, Stamped Metal Tape Clip, Storable Padded Shoulder Strap
Number of Inside Pockets
57
Reinforced Bottom
Reinforced Bottom Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8316, 48-22-8424
Zoro #
G615079054
UPC #
045242774722
Country of Origin
Multiple
Dimensions
Overall Depth
16 in
Overall Width
10 in
Interior Width
10 in
Interior Depth
18 in
Interior Height
19 3/4 in
Overall Height
19 3/4 in
Description
Structured Bag + Tool Box, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 19 3/4 in, Overall Depth 16 in, Overall Width 10 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Drain Holes Drain Holes Not Included, Features All Metal Hardware, Impact Resistant Molded Base Attaches to Other Packout Products, Stamped Metal Tape Clip, Storable Padded Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.