Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Screwdriver 6in1

  • Mfr # 48-22-2762

  • Zoro # G516383038


product price: $9.97
/ea

Key Features

Sizes Included
1/4 in, 5/16 in, PH1, PH2, SL1/4 in, SL3/16 in
Drive Size
1/4 in, 5/16 in
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in
Measurement Type
SAE
Shank Length
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2762
Zoro #
G516383038
UPC #
045242390021
Country of Origin
China

Dimensions

Sizes Included
1/4 in, 5/16 in, PH1, PH2, SL1/4 in, SL3/16 in
Drive Size
1/4 in, 5/16 in
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in
Shank Length
1 15/16 in
Overall Length
3 in

Details

Measurement Type
SAE
Item
Stubby Screwdriver 6in1
Includes
(2) Nut Drivers, (4) Bits
Number of Pieces
1
Tip Style
Nut Driver, Phillips, Slotted
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Single/Double End Bits
Double End
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Nut Driver, Phillips, Slotted
ESD Safety
Not ESD Safe
Grip Style
Cushion
Number of Bits
4
Handle Shape
Tri-Lobular
Number of Tips
4

Description

Stubby Screwdriver 6in1, Tip Size PH1, PH2, SL1/4 in, SL3/16 in, Tip Style Nut Driver, Phillips, Slotted, Cushion, Double End, Shank Length 1 15/16 in, Drive Size 1/4 in, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.