
Stud Tape, 35 ft Blade
Mfr # 48-22-1436
Zoro # G415827886
product price: $38.97
/eaKey Features
Measurement Type
Metric & SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1436
Zoro #
G415827886
UPC #
045242869145
Country of Origin
Viet Nam
Dimensions
Blade Width
1.3 in
Standout Length
14 ft
Blade Length - Metric
10 m
Case Height
3 7/8 in
Case Length
4 1/8 in
Blade Length - SAE
35 ft
Description
STUD Tape 10M/35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.