Zoro Homepage

Sun Hat, Gray, Nylon/Polyester, L/XL

  • Mfr # M770G-LXL

  • Zoro # G322784456


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M770G-LXL
Zoro #
G322784456
UPC #
45242406449
Country of Origin
Indonesia

Description

Sun Hat, Style Sunshade Hat, Garment Type Hat, Adjustment Type Adjustable Cord, Cooling Yes, Maximum Hat Size 7 3/4, Material Nylon, Polyester, Pattern None, Color Gray, Size L/XL, Maximum Head Circumference Not Applicable, Maximum Cooling Time Not Applicable, Cooling Method Not Applicable, Features UPF 50+ Sun Protection, Wide 3 in Full-Brim, Custom-Wicking Sweatband and Anti-Odor Technology, Includes Bill Yes, Includes Neck Shade Yes, Moisture-Wicking Yes, Ultraviolet Protection Factor 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.