Zoro Homepage

SWITCH PACK CABLE DRIVE Mounting Plate

  • Mfr # 47-53-2773

  • Zoro # G8275805


product price: $34.97
/ea

Key Features

For Use With
60HM24, 60HM25, 317F02
Material
Steel
Size
1 1/4 in to 4 in lines
Overall Length
3 1/4 in
Compatible Cleaner Manufacturer Part Number
2775-211, 2775A-211, 2775B-211, 2775C-222, 2775E-211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2773
Zoro #
G8275805
UPC #
045242567546
Country of Origin
China

Dimensions

Size
1 1/4 in to 4 in lines
Overall Length
3 1/4 in
Overall Height
4 1/4 in
Overall Width
4 3/4 in

Details

Item
Mounting Plate
For Use With
60HM24, 60HM25, 317F02
Material
Steel
Compatible Cleaner Manufacturer Part Number
2775-211, 2775A-211, 2775B-211, 2775C-222, 2775E-211
Compatible Cleaner Series
SWITCH PACK
Product Type
Mounting Plate

Description

Mounting Plate, Product Type Mounting Plate, Compatible Cleaner Manufacturer Part Number 2775-211, 2775A-211, 2775B-211, 2775C-222, 2775E-211, Compatible Cleaner Series SWITCH PACK, Material Steel, Compatible Cleaner Grainger Part Number 317F02, 60HM24, 60HM25, For Use With 60HM24, 60HM25, 317F02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.