SWITCH PACK Drum w/ Anchor Cable
Mfr # 47-53-2775
Zoro # G2477507
product price: $229.00
/ea
Free Shipping & Returns
Key Features
For Use With
All Brand Cables
Material
High Density Polyethylene
Size
15-3/4 in
size
15-3/4"
Product Type
Switch Pack Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47-53-2775
Zoro #
G2477507
UPC #
045242024957
Country of Origin
China
Dimensions
Size
15-3/4 in
size
15-3/4"
Details
Item
Drum Assembly
For Use With
All Brand Cables
Material
High Density Polyethylene
Product Type
Switch Pack Drum
Compatible Cleaner Manufacturer Part Number
2775-211, 2775A-211, 2775B-211, 2775C-222, 2775E-211
Compatible Cleaner Series
SWITCH PACK
Description
Drum Assembly, Product Type Switch Pack Drum, Compatible Cleaner Manufacturer Part Number 2775-211, 2775A-211, 2775B-211, 2775C-222, 2775E-211, Compatible Cleaner Series SWITCH PACK, Material High Density Polyethylene, For Use With All Brand Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.