Zoro Homepage

SWITCHBLADE 3 Blade Replacement 2" Kit

  • Mfr # 48-25-5235

  • Zoro # G4330645


product price: $17.99
/ea

Key Features

Material
Steel
Drill Style
Self Feed
Includes
(2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
For Use With
Milwaukee Switchblade Self-feed Bit
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-25-5235
Zoro #
G4330645
UPC #
045242157587
Country of Origin
China

Dimensions

Drill Bit Size
2 in
Blade Diameter
2 in

Details

Item
Self Feed Drill Bit Component
Material
Steel
Drill Style
Self Feed
Includes
(2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
For Use With
Milwaukee Switchblade Self-feed Bit
Number of Pieces
7
Material - Machining
Hardened Steel
Storage Case Included
Yes
Number of Blades
3

Description

Self Feed Drill Bit Component, For Use With Milwaukee Switchblade Self-feed Bit, 2 in, Number of Blades 3, Hardened Steel, Includes (2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.