SWITCHBLADE 3 Blade Replacement Kit 1-1/2"
Mfr # 48-25-5225
Zoro # G4330636
product price: $16.99
/eaKey Features
Bit Dia.
1-1/2"
Material
Steel
Includes
(2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
Drill Style
Self Feed
For Use With
Milwaukee Switchblade Self-feed Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-25-5225
Zoro #
G4330636
UPC #
045242157570
Country of Origin
China
Dimensions
Bit Dia.
1-1/2"
Drill Bit Size
1 1/2 in
Blade Diameter
1 1/2 in
Details
Item
Self Feed Drill Bit Component
Material
Steel
Includes
(2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
Drill Style
Self Feed
For Use With
Milwaukee Switchblade Self-feed Bit
Number of Pieces
7
Material - Machining
Hardened Steel
Number of Blades
3
Storage Case Included
Yes
Description
Self Feed Drill Bit Component, For Use With Milwaukee Switchblade Self-feed Bit, 1 1/2 in, Number of Blades 3, Hardened Steel, Includes (2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.