SWITCHBLADE Replacement Feed Screw Kit
Mfr # 48-25-5275
Zoro # G8494893
product price: $14.69
/eaKey Features
Drill Bit Size
1 3/8 in, 1 1/2 in, 2 1/8 in, 2 9/16 in
Overall Length
6 in
Shank Size
1/4 in
Bit Diameter
1-3/8 in, 1-1/2 in, 2-1/8 in, 2-9/16 in
Drill Bit Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-25-5275
Zoro #
G8494893
UPC #
045242157693
Country of Origin
China
Dimensions
Drill Bit Size
1 3/8 in, 1 1/2 in, 2 1/8 in, 2 9/16 in
Overall Length
6 in
Shank Size
1/4 in
Bit Diameter
1-3/8 in, 1-1/2 in, 2-1/8 in, 2-9/16 in
Details
Item
Wood Drilling Bit Set
Drill Bit Material
Carbon Steel
Includes
1-1/2 in, 1-3/8 in, 2-1/8 in, 2-9/16 in, 5-1/2 in Quick-Lok Extension, (4) Replacement Blades, (4) Feed Screws, (1) Hex Key, (4) Set Screws
Number of Pieces
5
Drill Style
Switchblade
Primary Material Application
Wood
Primary Material Application ISO Code
Not Rated
Description
Wood Drilling Bit Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.