SWITCHBLADE Selfeed Bit 1-3/8"
Mfr # 48-25-5120
Zoro # G6946091
product price: $44.97
/eaKey Features
Shank Size
7/16 in
For Use With
1/2 in D-Handle and Larger Drills
Drill Bit Size
1-3/8 in
Drill Bit Material
High Speed Steel
Drill Style
Self-Feed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-25-5120
Zoro #
G6946091
UPC #
045242157471
Country of Origin
China
Dimensions
Shank Size
7/16 in
Drill Bit Size
1-3/8 in
Bit Dia.
1-3/8"
Overall Length
5 in
Shank Hex Size
7/16 in
Shank Diameter
7/16 in
Tubing Entrance Size
1 3/8 in
Maximum Drilling Depth
5 in
Pipe/Rigid Conduit Entrance Size
1 3/8 in
Details
For Use With
1/2 in D-Handle and Larger Drills
Drill Bit Material
High Speed Steel
Drill Style
Self-Feed
Includes
(2) Blades, Feed Screw, Hex Wrench, Set Screw
Item
Self Feed Drill Bit
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Decimal Equivalent
1.375
For Tool Type
Rotary Drills
Removable Feed Screw
Yes
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Drill Bit Point Type
Full-Cone Threaded Tip
Primary Material Application
Wood
Description
Self Feed Drill Bit, High Speed Steel, 1 3/8 in, Hex, Bright (Uncoated), Maximum Drilling Depth 5 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.