Synthetic Leather Palm, Red/Black, 1 PR (Discontinued)
- Mfr # 48-22-8752
- Zoro # G716329102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8752
Zoro #
G716329102
UPC #
045242556472
Country of Origin
China
Dimensions
Size- Alpha
L
Details
Palm Material
Synthetic Leather
Touchscreen Compatible
No
Glove Liner Material
Polyester
Minimum Temperature
Not Rated
Color
Red/Black
Glove Back Material
Polyester
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Glove Features
Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Glove Back Color
Red
Includes Reinforced Thumb Crotch
Yes
Includes Double Palm
No
Knuckle Protection Material
TPR
Palm Style
Reinforced
Silicone-Free
No
Description
Impact Demolition Gloves,L,PR, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Red, Knuckle Protection Material TPR, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.