Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool T20 Torx SHOCKWAVE 2" Power Bit 48-32-4484

T20 Torx SHOCKWAVE 2" Power Bit (Discontinued)

  • Mfr # 48-32-4484
  • Zoro # G804664320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4484
Zoro #
G804664320
UPC #
45242195541
Country of Origin
China

Description

Milwaukee SHOCKWAVE Impact Duty Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, The SHOCKWAVE Impact Duty Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, The SHOCKWAVE Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all The user's drilling and fastening needs. TORX is a registered trademark of Acument Intellectual Properties, LLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.