Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool T25 Insert Bits 48-32-5014

T25 Insert Bits (Discontinued)

  • Mfr # 48-32-5014
  • Zoro # G802542910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5014
Zoro #
G802542910
UPC #
45242478729
Country of Origin
Unknown

Dimensions

Drill Bit Size
T25
Shank Size
1/4 in
Minimum Chuck Size Required
1/4 in

Details

Material
Steel
Screwdriver Bit Material
Alloy Steel
Number of Pieces
15
Drive Type
Hex
Screwdriver Bit Type
Insert

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.