Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Saw Kit, 8.25 in Dia, 6300 RPM

  • Mfr # 2736-20, 48-08-0561

  • Zoro # G815891371


product price: $820.87
/ea
Free Shipping & Returns

Key Features

Overall Width
22 1/2 in
Voltage
18 V DC
Power Source
Cordless
Overall Height
12 in
Includes
Anti-Kick Back Pawls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2736-20, 48-08-0561
Zoro #
G815891371
UPC #
045242504411
Country of Origin
China

Dimensions

Overall Width
22 1/2 in
Overall Height
12 in
Arbor Size
5/8 in
Exhaust Port Size
2 1/2 in
Cutting Width Right of Blade - Maximum
24 1/2 in
Table Length with Extension
20 in
Table Width
22 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Table Width with Extension
20 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Table Length
17 3/4 in
Blade Diameter
8 1/4 in

Details

Voltage
18 V DC
Power Source
Cordless
Item
Table Saw Kit
Includes
Anti-Kick Back Pawls
Bevel Angle - Minimum
3 Degrees
Motor Type
Brushless
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM)
Number of Chargers Included
0
Bevel Tilt Direction
Left, Right
Battery Platform
M18(TM)
Arbor Shape
Round
Bevel Angle - Maximum
47 Degrees
Speed Control
Single
Includes Battery
Tool Only
Stand Type
Folding
Wireless Tool Tracking
Yes
7 Combo Manufacturing Model Number
48-08-0561
Blade Speed - Maximum
6,300 RPM
Battery Chemistry
Li-Ion
Battery Type
Pouch
Table Saw Type
Portable
Number of Batteries Included
0
Includes Stand
Stand Included
7 Combo Product Type
Table Saw Stand
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction

Description

Table Saw Kit, Voltage 18 V DC, Arbor Size 5/8 in, Battery Capacity Not Applicable, Overall Height 12 in, Overall Width 22 1/2 in, Exhaust Port Size 2 1/2 in, Includes Anti-Kick Back Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.