Tap and Die Set, 17pcs SAE, 17 pcs Metric

  • Mfr # 49-22-5603 , 49-22-5604
  • Zoro # G412924069
product price: 
$
373.33
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tap Material
High Speed Steel
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49-22-5603 , 49-22-5604
Zoro #
G412924069
UPC #
045242779871
Country of Origin
China

Dimensions

Min. Bore Dia.
#4-40 NC, M3 x 0.50
Die Hex Size
1 in
Die Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 1/8"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
Max. Die Thread Size
1/8"-28; 1/8"-27
Max. Tap Thread Size
1/2"-20, M12x1.75
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 1/8"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25
Min. Tap Thread Size
#4-40, M3x0.5
Dimensions Standard
Metric, SAE
Tap Sizes Included
1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
76
Die Type
1 in Hex
Threads per Inch
13, 14, 16, 18, 20, 24, 27, 28, 32, 40
Die Shape
Hex
Coolant Fed
Non-Coolant Through
Die Material Grade
Carbon Steel
Spiral Direction
Right Hand
Case Type
Plastic Case
Number of Dies in Set
34
Primary Material Application
Aluminum, Brass, Metal, Mild Steel
Tap Chamfer
Plug
Number Of Taps
34
Class of Fit
2A
Thread Type
BSP, Metric, NPT, UNC, UNF
Extension Tap
No
Tap Type
Plug, Taper
Thread Standard
BSP, Metric, NPT, UNC, UNF
Finish - Machining
Black Oxide
Thread Pitch
0.50 mm, 0.70 mm, 0.75 mm, 0.80 mm, 0.90 mm, 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm
Extended Shank
No
Die Finish
Black Oxide
Measurement System
Metric, SAE
Features
Corrosion Resistant, Laser Etched Markings
Material - Machining
High Speed Steel
Die Material
High Speed Steel
Extended Neck
No
Number of Dies Included
34
Number of Taps Included
34

Description

Tap and Die Set, Number of Pieces 76, Die Shape Hex, Thread Type BSP, Metric, NPT, UNC, UNF, Tap Type Plug, Taper, Tap Material High Speed Steel, Die Material High Speed Steel

Ratings & reviews