Tap and Die Set, (34) Taps
- Mfr # 49-22-5614
- Zoro # G424891687
product price:Â
$
422.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tap Style
Straight Flute, Taper Pipe
Die Type
Solid
Thread Standard
BSP, Metric
Tap Finish
Black Oxide
Thread Sizes Included
1/2"-20, #4-40, M12x1.5, M3x0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-22-5614
- Zoro #
- G424891687
- UPC #
- 045242388158
- Country of Origin
- Thailand
- Tap Style
- Straight Flute, Taper Pipe
- Die Type
- Solid
- Thread Standard
- BSP, Metric
- Tap Finish
- Black Oxide
- Number Of Taps
- 34
- Tap Material
- Carbon Steel
- Thread Direction
- Right Hand
- Item
- Tap and Die Set
- Die Finish
- Black Oxide
- Number of Pieces
- 107
- Number of Dies Included
- 34
Dimensions
- Thread Sizes Included
- 1/2"-20, #4-40, M12x1.5, M3x0.5
Description
Tap and Die Set, Number of Pieces 107, Die Shape Hex, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-20, #4-40, M12x1.5, M3x0.5, Number Of Taps 34, Thread Standard BSP, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.