Tap and Die Set, Metric, 17 Pieces

  • Mfr # 49-22-5601, 49-57-5003

  • Zoro # G812924096


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-5601, 49-57-5003
Zoro #
G812924096
UPC #
045242779352
Country of Origin
China

Dimensions

Dimensions Standard
Metric
Drill Bit Size
#9, 15/64", 2.5mm, 3.3mm, 4.2mm
Max. Die Thread Size
M7x1.00
Min. Bore Dia.
M3 x 0.50
Min. Tap Thread Size
M3x0.5
Tap Sizes Included
M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.0
Die Hex Size
1 in
Die Thread Sizes Included
M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00
Max. Tap Thread Size
M7x1.00
Thread Sizes Included
M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
20
Tap Chamfer
Plug
Extension Tap
No
Finish - Machining
Black Oxide
Primary Material Application
Aluminum, Brass, Metal, Mild Steel
Extended Shank
No
Coolant Fed
Non-Coolant Through
Die Finish
Black Oxide
Die Material
High Speed Steel
Features
Corrosion Resistant, Laser Etched Markings
Spiral Direction
Right Hand
Die Material Grade
Carbon Steel
Die Shape
Hex
Thread Pitch
0.50 mm, 0.70 mm, 0.80 mm, 1.00 mm
Number of Dies in Set
5
Tap Type
Plug
Die Type
1 in Hex
Thread Standard
Metric
Material - Machining
High Speed Steel
Class of Fit
2A
Extended Neck
No
Number Of Taps
5
Thread Type
Metric
Measurement System
Metric

Description

Tap and Die Set, Number of Pieces 20, Die Shape Hex, Tap Type Plug, Die Material High Speed Steel, Thread Sizes Included M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00, Die Thread Sizes Included M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00, Number Of Taps 5, Number of Dies in Set 5, Thread Standard Metric, Tap Shank Standard Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.