Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap and Die Set, SAE, 17 Pieces

  • Mfr # 49-22-5600, 49-57-5003

  • Zoro # G812924317


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-5600, 49-57-5003
Zoro #
G812924317
UPC #
045242779574
Country of Origin
China

Dimensions

Min. Tap Thread Size
#6-32
Tap Sizes Included
#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/4"-20 NC
Max. Die Thread Size
1/4"-20
Drill Bit Size
#21, #25, #29, #36, #7
Die Hex Size
1 in
Min. Bore Dia.
#6-32 NC
Die Thread Sizes Included
#10-24, #10-32, #6-32, #8-32, 1/4"-20
Thread Sizes Included
#10-24, #10-32, #6-32, #8-32, 1/4"-20
Dimensions Standard
SAE
Max. Tap Thread Size
1/4"-20

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
20
Thread Type
UNC, UNF
Coolant Fed
Non-Coolant Through
Tap Chamfer
Plug
Die Type
1 in Hex
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Metal, Mild Steel
Die Shape
Hex
Die Material
High Speed Steel
Die Material Grade
Carbon Steel
Measurement System
SAE
Threads per Inch
20, 24, 32
Finish - Machining
Black Oxide
Extended Shank
No
Extension Tap
No
Material - Machining
High Speed Steel
Number of Dies in Set
5
Extended Neck
No
Die Finish
Black Oxide
Number Of Taps
5
Thread Standard
UNC, UNF
Tap Type
Plug
Features
Corrosion Resistant, Laser Etched Markings
Class of Fit
2A

Description

Tap and Die Set, Number of Pieces 20, Die Shape Hex, Tap Type Plug, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #6-32, #8-32, 1/4 In.-20, Die Thread Sizes Included #10-24, #10-32, #6-32, #8-32, 1/4 In.-20, Number Of Taps 5, Number of Dies in Set 5, Thread Standard UNC, UNF, Tap Shank Standard Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.