
Tape Measure, 16 ft L Blade SAE
Mfr # 48-22-1217
Zoro # G815854772
product price: $22.97
/eaKey Features
Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1217
Zoro #
G815854772
UPC #
0045242822713
Country of Origin
Viet Nam
Dimensions
Blade Length - SAE
16 ft
Blade Width
1.38 in
Standout Length
13 ft
Blade Length - Metric
5 m
Case Length
3 1/4 in
Details
Item
Wide Blade Tape Measure
Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Blade Type
Double-Sided
System of Measurement
Metric/SAE
Graduation Units
Inches, Millimeters
Numeric Marks
Inches
Zero Point Location
Hook End
Blade Return Type
Automatic
Belt Clip
Belt Clip Included
Lock Type
Slide
Case Type
Closed
Blade Retraction
Spring
Features
Lockable
Magnetic
No
Blade Color
Yellow
Description
Wide Blade Tape5M/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.