
Tape Measure, 16 ft L Blade SAE
Mfr # 48-22-1717
Zoro # G015854800
product price: $14.97
/eaKey Features
Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1717
Zoro #
G015854800
UPC #
0045242822928
Country of Origin
Viet Nam
Dimensions
Case Length
3 1/8 in
Blade Length - SAE
16 ft
Standout Length
9 ft
Blade Width
1 in
Blade Length - Metric
5 m
Description
Compact Tape5M/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.