Zoro Homepage

Tape Measure, 26 ft L Blade SAE

  • Mfr # 48-22-1426

  • Zoro # G115854809


product price: $31.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1426
Zoro #
G115854809
UPC #
0045242822867
Country of Origin
Viet Nam

Dimensions

Blade Width
1.3 in
Case Length
3 5/8 in
Standout Length
14 ft
Blade Length - Metric
8 m
Blade Length - SAE
26 ft

Details

Item
STUD Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Zero Point Location
Hook End
Lock Type
Slide
Numeric Marks
Inches
Features
High-Visibility Blade, Lockable
System of Measurement
Metric/SAE
Case Type
Closed
Graduation Units
Inches
Blade Type
Double-Sided
Blade Color
Lime
Magnetic
No
Blade Retraction
Spring
Belt Clip
Yes

Description

STUD Tape8M/26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.