Tape Measure, 6 ft L Blade SAE
Mfr # 48-22-1706
Zoro # G313370330
product price: $6.97
/eaKey Features
Graduation Marks
cm, ft, in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1706
Zoro #
G313370330
UPC #
0045242822898
Country of Origin
Viet Nam
Dimensions
Blade Width
1/2 in
Blade Length - Metric
2 m
Blade Length - SAE
6 ft
Case Length
1 7/8 in
Standout Length
Not Rated
Details
Item
Tape Measure
Graduation Marks
cm, ft, in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Case Type
Closed
Lock Type
Slide
Belt Clip
Belt Clip Included
Features
Tether Ready
System of Measurement
Metric/SAE
Numeric Marks
Inches
Blade Type
Single-Sided
Graduation Units
Centimeters, Feet, Inches
Blade Return Type
Automatic
Zero Point Location
Hook End
Description
TwoM Keychain Tape6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.